Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667623
Pressure Angle:
14.5
S1660 X 1-3/16IN 1/4KW 2SS
Description
S1660 X 1-3/16IN 1/4KW 2SS SPUR GEAR ; 1-3/16IN BORE 60 TEETH 16DP 14.5DEG PA
Part # S1660 X 1-3/16IN 1/4KW 2SS
BDI # 26492690
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
95.25
S1660 X 1-7/16 KW 2SS
Description
S1660 X 1-7/16 KW 2SS SPUR GEAR
Part # S1660 X 1-7/16 KW 2SS
BDI # 26267796
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
95.25
SS1660HSS 15/16 MTO
Description
SS1660HSS 15/16 MTO GEAR ; SPUR GEAR SS 1/2IN FACE 14-1/2DEG PRESS
Part # SS1660HSS 15/16 MTO
BDI # 21445683
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
Stainless Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
95.25
S1660 X 3/4 KW 2SS
Description
S1660 X 3/4 KW 2SS SPUR GEAR ; 3/16" KW 16DP 1/2" FACE 60TEETH 3-7/8"OD
Part # S1660 X 3/4 KW 2SS
BDI # 24078476
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
95.25