WB1630 5/16 1SS SPECIAL
Description
WB1630 5/16 1SS SPECIAL WORM GEAR
Part # WB1630 5/16 1SS SPECIAL
BDI # 21445751
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
7.95
Face Width - Inch:
0.313
Pitch:
16 DP
Other Features:
Web Style | 1 Set Screw
Pressure Angle:
14-1/2 Degree
Pitch Diameter - Millimeter:
47.625
LVHB-1 PER DWG #8M4005310 MTO
Description
LVHB-1 PER DWG #8M4005310 MTO SPUR GEAR
Part # LVHB-1 PER DWG #8M4005310 MTO
BDI # 24883238
Features
Gear Style:
Worm Only
Direction:
Right Hand
Pitch Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
16 DP
Pressure Angle:
14-1/2 Degree
Pitch Diameter - Millimeter:
15.875