Page 1 of 4

Next

Compare
H120CTL45 X 2-15/16

COMPARE

H120CTL45 X 2-15/16

Description
H120CTL45 X 2-15/16 CHAIN SPROCKET ; 120 CHAIN 45 TEETH TAPERLOCK BUSHED

TSUBAKI

Part # H120CTL45 X 2-15/16

BDI # 21971744

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.504

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.352
Pitch Diameter - Millimeter: 546.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
5014MT115AF-F2.375

COMPARE

5014MT115AF-F2.375

Description
5014MT115AF F2.3750 ; POR THT HI TORQUE LOCK TYPE PULLEY

TSUBAKI

Part # 5014MT115AF-F2.375

BDI # 926399

Features

Pitch Diameter - Inch: 8.772
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 222.809
Mounting Method: Finished Bore
Belt Width - Millimeter: 115
Belt Style: 14M-115

Price Inventory : Available to order
Loading Price
QTY
5014MT115AF-F1.375

COMPARE

5014MT115AF-F1.375

Description
5014MT115AF F1.3750 ; POR THT HI TORQUE LOCK TYPE PULLEY

TSUBAKI

Part # 5014MT115AF-F1.375

BDI # 926391

Features

Pitch Diameter - Inch: 8.772
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 222.809
Mounting Method: Finished Bore
Belt Width - Millimeter: 115
Belt Style: 14M-115

Price Inventory : Available to order
Loading Price
QTY
5014MT115AF-F2.250

COMPARE

5014MT115AF-F2.250

Description
5014MT115AF F2.2500 ; POR THT HI TORQUE LOCK TYPE PULLEY

TSUBAKI

Part # 5014MT115AF-F2.250

BDI # 926398

Features

Pitch Diameter - Inch: 8.772
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 222.809
Mounting Method: Finished Bore
Belt Width - Millimeter: 115
Belt Style: 14M-115

Price Inventory : Available to order
Loading Price
QTY
5014MT115AF-F1.875

COMPARE

5014MT115AF-F1.875

Description
5014MT115AF F1.8750 ; POR THT HI TORQUE LOCK TYPE PULLEY

TSUBAKI

Part # 5014MT115AF-F1.875

BDI # 926395

Features

Pitch Diameter - Inch: 8.772
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 222.809
Mounting Method: Finished Bore
Belt Width - Millimeter: 115
Belt Style: 14M-115

Price Inventory : Available to order
Loading Price
QTY