Page 1 of 52

Next

Compare
ET010-010-0-RM100-71

COMPARE

ET010-010-0-RM100-71

Description
ET010-010-0-RM100-71 PLANETARY GEARHEAD ; NON-RETURNABLE 10:1 100MM FRAME 411NM

BOSTON GEAR

Part # 52-118684-E390

BDI # 851377

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 175
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 8.255
Overall Width - Inch: 4.53

Price Inventory : Available to order
Loading Price
QTY
NT60-010-0-RM060-17

COMPARE

NT60-010-0-RM060-17

Description
NT60-010-0-RM060-17 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 64-316894-D826

BDI # 853031

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 175
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 4.275
Overall Width - Inch: 2.4

Price Inventory : Available to order
Loading Price
QTY
NT60-010-0-RM060-11

COMPARE

NT60-010-0-RM060-11

Description
NT60-010-0-RM060-11 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 64-316894-D584

BDI # 853027

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 175
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 4.275
Overall Width - Inch: 2.4

Price Inventory : Available to order
Loading Price
QTY
NT60-010-0-RM060-20

COMPARE

NT60-010-0-RM060-20

Description
NT60-010-0-RM060-20 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 64-316894-B906

BDI # 853021

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 175
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 4.275
Overall Width - Inch: 2.76

Price Inventory : Available to order
Loading Price
QTY
NT42-010-0-RM115-72

COMPARE

NT42-010-0-RM115-72

Description
NT42-010-0-RM115-72 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 64-116836-F021

BDI # 852192

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 175
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 7.35
Overall Width - Inch: 4.53

Price Inventory : Available to order
Loading Price
QTY