UT010-016-0-RM100-80B
Description
UT010-016-0-RM100-80B PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114339-8912
BDI # 850386
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.293
Overall Width - Inch:
3.976
UT014-016-0-RM142-71
Description
UT014-016-0-RM142-71 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114340-F208
BDI # 850410
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.827
Overall Width - Inch:
5.591
UT010-016-0-RM100-342
Description
UT010-016-0-RM100-342 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114339-F440
BDI # 850395
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.933
Overall Width - Inch:
3.98
UT010-016-0-RM100-66
Description
UT010-016-0-RM100-66 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114339-G742
BDI # 850398
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.293
Overall Width - Inch:
4.33
UT014-016-0-RM142-83
Description
UT014-016-0-RM142-83 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114340-9690
BDI # 850402
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.827
Overall Width - Inch:
5.591