F641BF-2.5-B11
Description
F641BF-2.5-B11 HELICAL GEAR SPD REDCR ; NON-RETURNABLE
Part # 28056
BDI # 165263
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338642
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.56
862BF-2.3K-M8
Description
862BF-2.3K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # F00349
BDI # 180244
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.53
Overall Width - Inch:
9.84
F832BF-2.6K-B7-M8
Description
F832BF-2.6K-B7-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F00665
BDI # 180468
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62
F621BF-2.5-B9
Description
F621BF-2.5-B9 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 28046
BDI # 165253
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338507
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.46
F631BF-2.5-B11
Description
F631BF-2.5-B11 HELICAL GEAR SPD REDCR ; NON-RETURNABLE
Part # 28051
BDI # 165258
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338571
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.58