872BF-22K-M8
Description
872BF-22K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # F00456
BDI # 180350
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.32
Overall Width - Inch:
11.81
UT014-020-0-RM142-92
Description
UT014-020-0-RM142-92 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114345-8420
BDI # 850458
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
15.297
Overall Width - Inch:
5.591
UT018-020-0-RM180-107
Description
UT018-020-0-RM180-107 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114346-8711
BDI # 850471
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.616
Overall Width - Inch:
7.48
F221D-PH-20-B5-H1
Description
F221D-PH-20-B5-H1 SHFT MOUNT SPD REDUCER ; NON-RETURNABLE
Part # 58189
BDI # 175080
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
53.848
Nominal Center Distance - Inch:
2.12
Other Features:
Double Reduction | Removable Projection Shaft
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.5
F832BF-22K-B5-M8
Description
F832BF-22K-B5-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F00669
BDI # 180472
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62