Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
274.574
Nominal Center Distance - Inch:
10.81
Other Features:
Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Flange Mounted | With Mounting Pads
Mounting Method:
Flange Mounted
Overall Length - Inch:
19.38
872BF-25K-M8
Description
872BF-25K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # F00457
BDI # 180351
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.32
Overall Width - Inch:
11.81
NT17-025-P00-QMP-619
Description
NT17-025-P00-QMP-619 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 34-615554-F289
BDI # 849996
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
3.77
Overall Width - Inch:
1.65
NT17-025-P00-QMP-239
Description
NT17-025-P00-QMP-239 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 34-615554-D745
BDI # 849993
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
3.77
Overall Width - Inch:
1.65
PL2180-025-KS-S-4050503-35.0
Description
PL2180-025-KS-S-4050503-35.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Part # P01323
BDI # 184137
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.287
Overall Width - Inch:
7.087