F843BF-250K-B5-M8
Description
F843BF-250K-B5-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00861
BDI # 180648
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.94
Overall Width - Inch:
7.87
F863BF-250K-B5-M8
Description
F863BF-250K-B5-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F01023
BDI # 180802
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
15.38
Overall Width - Inch:
9.84
863BF-250K-M8
Description
863BF-250K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00401
BDI # 180295
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.13
Overall Width - Inch:
9.84
833BF-250K-M8
Description
833BF-250K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00195
BDI # 180091
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.78
Overall Width - Inch:
6.3
873BF-250K-M8
Description
873BF-250K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00503
BDI # 180397
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
20.55
Overall Width - Inch:
11.81