UT010-028-0-RM100-80A
Description
UT010-028-0-RM100-80A PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114354-8142
BDI # 850545
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.463
Overall Width - Inch:
4.72
ET018-028-0-RM180-92
Description
ET018-028-0-RM180-92 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 52-118718-E777
BDI # 851829
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.616
Overall Width - Inch:
7.165
UT010-028-0-RM100-52
Description
UT010-028-0-RM100-52 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114354-D046
BDI # 850552
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.933
Overall Width - Inch:
3.98
ET014-028-0-RM142-88
Description
ET014-028-0-RM142-88 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 52-118703-E609
BDI # 851660
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
15.352
Overall Width - Inch:
5.591
UT010-028-0-RM100-69
Description
UT010-028-0-RM100-69 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114354-8259
BDI # 850547
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.933
Overall Width - Inch:
4.53