NT17-003-P00-QMP-523
Description
NT17-003-P00-QMP-523 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 34-615550-F013
BDI # 849949
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
583.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
3.28
Overall Width - Inch:
1.65
NT17-003-P00-QMP-367
Description
NT17-003-P00-QMP-367 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 34-615550-D472
BDI # 849948
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
583.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
3.28
Overall Width - Inch:
1.65
PL5155-003-4150501-19.05
Description
PL5155-003-4150501-19.05 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Part # P01437
BDI # 184559
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
583.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.409
Overall Width - Inch:
6.378
PL2090-003-SS-S-0502-19.0
Description
PL2090-003-SS-S-0502-19.0 REDUCER ; FOR GEARMOTOR
Part # P00213
BDI # 181625
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
583.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear | Standard Output Shaft | Standard 5 Arcmin Backlash
Mounting Method:
Flange Mounted
Overall Length - Inch:
5.669
Overall Width - Inch:
3.543
Features
Mounting Frame:
Input 56C | Output 56C
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.75