Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
58.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
316.484
Nominal Center Distance - Inch:
12.46
Other Features:
Double Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.86
PL5090-030-4120901-16.0
Description
PL5090-030-4120901-16.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Part # P01351
BDI # 184226
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.87
Overall Width - Inch:
4.094
PL2115-030-KS-S-4130801-24.0
Description
PL2115-030-KS-S-4130801-24.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Part # P01482
BDI # 185259
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.898
Overall Width - Inch:
4.528
PL5155-030-4140601-28.0
Description
PL5155-030-4140601-28.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Part # P01348
BDI # 184221
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.516
Overall Width - Inch:
6.378
PL2142-030-KS-P-4040202-19.0
Description
PL2142-030-KS-P-4040202-19.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Part # P01354
BDI # 184230
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear | Output Shaft with Key | Premium 1 Arcmin Backlash
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.535
Overall Width - Inch:
5.591