NT42-004-0-RM115-90
Description
NT42-004-0-RM115-90 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-116830-E032
BDI # 851982
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.35
Overall Width - Inch:
5.591
UT006-004-0-RM060-6
Description
UT006-004-0-RM060-6 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114317-G060
BDI # 850091
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
5.354
Overall Width - Inch:
2.402
NT42-004-0-RM115-72
Description
NT42-004-0-RM115-72 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-116830-E030
BDI # 851980
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.35
Overall Width - Inch:
4.53
UT006-004-0-RM060-27
Description
UT006-004-0-RM060-27 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114317-D867
BDI # 850089
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
5.354
Overall Width - Inch:
3.15
HMF2-4K-B7-B5
Description
HMF2-4K-B7-B5 HELICAL MULTIPLIER REDUCER ; NON-RETURNABLE
Part # F05020
BDI # 183878
Features
Mounting Frame:
Input 143TC/145TC | Output 56C
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
437.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.75