872BF-4.4K-M8
Description
872BF-4.4K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00464
BDI # 180358
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
388.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.32
Overall Width - Inch:
11.81
832BF-4.4K-M8
Description
832BF-4.4K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00156
BDI # 180052
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
388.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.57
Overall Width - Inch:
6.3
842BF-4.4K-M8
Description
842BF-4.4K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00258
BDI # 180154
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
388.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
12.48
Overall Width - Inch:
7.87
862BF-4.4K-M8
Description
862BF-4.4K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00361
BDI # 180256
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
388.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.53
Overall Width - Inch:
9.84
F832BF-4.4K-B7-M8
Description
F832BF-4.4K-B7-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00680
BDI # 180483
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
388.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62