NT17-005-P00-QMP-239
Description
NT17-005-P00-QMP-239 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 34-615551-8343
BDI # 849951
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
3.28
Overall Width - Inch:
1.65
F651BF-5-B11
Description
F651BF-5-B11 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 28144
BDI # 165449
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338720
Mounting Method:
Flange Mounted
Overall Length - Inch:
16.31
NT115-005-0-RM115-82
Description
NT115-005-0-RM115-82 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-316893-E255
BDI # 853016
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.789
Overall Width - Inch:
4.92
NT115-005-0-RM115-80
Description
NT115-005-0-RM115-80 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-316893-G903
BDI # 853019
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.789
Overall Width - Inch:
4.92
ET018-005-0-RM180-96
Description
ET018-005-0-RM180-96 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 52-118711-E726
BDI # 851773
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.364
Overall Width - Inch:
7.165