F632BF-50-B5
Description
F632BF-50-B5 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 28741
BDI # 165913
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338610
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.56
PL5205-050-4151101-35.0
Description
PL5205-050-4151101-35.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Part # P01494
BDI # 185302
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.268
Overall Width - Inch:
8.071
UT014-050-0-RM142-71
Description
UT014-050-0-RM142-71 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114370-8919
BDI # 850683
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.865
Overall Width - Inch:
5.591
UT010-050-0-RM100-82B
Description
UT010-050-0-RM100-82B PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114369-9632
BDI # 850672
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.293
Overall Width - Inch:
4.72
FWA309A-50K-G
Description
FWA309A-50K-G WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 45604
BDI # 169087
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
35
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN:
338832
Mounting Method:
Flange Mounted
Overall Length - Inch:
5