863BF-80K-M8
Description
863BF-80K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00409
BDI # 180303
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.13
Overall Width - Inch:
9.84
873BF-80K-M8
Description
873BF-80K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00511
BDI # 180405
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
20.55
Overall Width - Inch:
11.81
F633BF-80-B7
Description
F633BF-80-B7 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28785
BDI # 165957
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338627
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.56
843BF-80K-M8
Description
843BF-80K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00305
BDI # 180201
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.69
Overall Width - Inch:
7.87
F643BF-80-B5
Description
F643BF-80-B5 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28792
BDI # 165964
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
21.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338705
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.18