F239D-17-B7
Description
F239D-17-B7 SHAFT MOUNT SPEED REDUCER ; NON-RETURNABLE
Part # 39274
BDI # 168670
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
98.806
Nominal Center Distance - Inch:
3.89
Other Features:
Double Reduction | Other Mount Torque Arm Mounted
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.94
F239D-24-B9
Description
F239D-24-B9 SHAFT MOUNT SPEED REDUCER ; NON-RETURNABLE
Part # 39284
BDI # 168675
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
98.806
Nominal Center Distance - Inch:
3.89
Other Features:
Double Reduction | Other Mount Torque Arm Mounted
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.06
F247D-20-B11
Description
F247D-20-B11 SHAFT MOUNT SPEED REDUCER ; NON-RETURNABLE
Part # 47234
BDI # 169609
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
118.618
Nominal Center Distance - Inch:
4.67
Other Features:
Double Reduction | Other Mount Torque Arm Mounted
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.31
F226D-10-B5
Description
F226D-10-B5 SHAFT MOUNT SPEED REDUCER ; NON-RETURNABLE
Part # 39218
BDI # 168646
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Double Reduction | Other Mount Torque Arm Mounted
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.69
F226D-14-B7
Description
F226D-14-B7 SHAFT MOUNT SPEED REDUCER ; NON-RETURNABLE
Part # 39224
BDI # 168649
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Double Reduction | Other Mount Torque Arm Mounted
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.69