F832BF-40K-B5-M8
Description
F832BF-40K-B5-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F00682
BDI # 180485
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62
F641BF-5-B11
Description
F641BF-5-B11 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 28137
BDI # 165442
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338650
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.56
ET010-010-0-RM100-71
Description
ET010-010-0-RM100-71 PLANETARY GEARHEAD ; NON-RETURNABLE 10:1 100MM FRAME 411NM
Part # 52-118684-E390
BDI # 851377
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.255
Overall Width - Inch:
4.53
NT60-010-0-RM060-17
Description
NT60-010-0-RM060-17 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-316894-D826
BDI # 853031
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
4.275
Overall Width - Inch:
2.4
NT60-010-0-RM060-11
Description
NT60-010-0-RM060-11 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-316894-D584
BDI # 853027
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
4.275
Overall Width - Inch:
2.4