Page 1 of 527

Next

Compare
F832BF-40K-B5-M8

COMPARE

F832BF-40K-B5-M8

Description
F832BF-40K-B5-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00682

BDI # 180485

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 43.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 9.82
Overall Width - Inch: 6.62

Price Inventory : In stock
Loading Price
QTY
FWA309A-36K-G

COMPARE

FWA309A-36K-G

Description
FWA309A-36K-G WORM GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 45603

BDI # 169086

Features

Mounting Frame: Special
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 50
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 28.448
Other Features: Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN: 338828
Mounting Method: Flange Mounted
Overall Length - Inch: 5

Price Inventory : Available to order
Loading Price
QTY
PL5155-100-4140801-16.0

COMPARE

PL5155-100-4140801-16.0

Description
PL5155-100-4140801-16.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD

BOSTON GEAR

Part # P01434

BDI # 184555

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Applicable
Nominal Max Output RPM: 17.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Precision Gearhead | Helical-Helical Gear
Mounting Method: Flange Mounted
Overall Length - Inch: 11.516
Overall Width - Inch: 6.378

Price Inventory : Available to order
Loading Price
QTY
PL5090-035-4122101-16.0

COMPARE

PL5090-035-4122101-16.0

Description
PL5090-035-4122101-16.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD

BOSTON GEAR

Part # P01435

BDI # 184556

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Applicable
Nominal Max Output RPM: 50
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Precision Gearhead | Helical-Helical Gear
Mounting Method: Flange Mounted
Overall Length - Inch: 6.87
Overall Width - Inch: 4.094

Price Inventory : Available to order
Loading Price
QTY
UT018-005-0-RM180-107

COMPARE

UT018-005-0-RM180-107

Description
UT018-005-0-RM180-107 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 42-114326-7944

BDI # 850209

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 350
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 13.364
Overall Width - Inch: 7.48

Price Inventory : Available to order
Loading Price
QTY