328MT50AF-L55S1J
        
            Description
            
            328MT50AF L55S1J ; POR THT HIGH TORQUE TYPE PULLEY
    
Part # 328MT50AF-L55S1J
BDI # 924455
Features
        
                            Pitch Diameter - Inch:
                            
                                3.208
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.156
                        
        
                            Face Width - Millimeter:
                            
                                60.325
                        
        
                            Face Width - Inch:
                            
                                2.375
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
                        
        
                            Pitch Diameter - Millimeter:
                            
                                81.483
                        
        
                            Mounting Method:
                            
                                Locking Sleeve
                        
        
                            Belt Width - Millimeter:
                            
                                50
                        
        
448MT30AF-L46S1D
        
            Description
            
            448MT30AF L46S1D ; POR THT HIGH TORQUE TYPE PULLEY
    
Part # 448MT30AF-L46S1D
BDI # 925926
Features
        
                            Pitch Diameter - Inch:
                            
                                4.411
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.357
                        
        
                            Face Width - Millimeter:
                            
                                38.1
                        
        
                            Face Width - Inch:
                            
                                1.5
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                L4 Locking Sleeve | 6 Number Of Bolts | Standard Bore
                        
        
                            Pitch Diameter - Millimeter:
                            
                                112.039
                        
        
                            Mounting Method:
                            
                                Locking Sleeve
                        
        
                            Belt Width - Millimeter:
                            
                                30
                        
        
5014MT40AF-L75F2L
        
            Description
            
            5014MT40AF L75F2L ; POR THT HIGH TORQUE TYPE PULLEY
    
Part # 5014MT40AF-L75F2L
BDI # 926452
Features
        
                            Pitch Diameter - Inch:
                            
                                8.772
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                8.662
                        
        
                            Face Width - Millimeter:
                            
                                53.975
                        
        
                            Face Width - Inch:
                            
                                2.125
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
                        
        
                            Pitch Diameter - Millimeter:
                            
                                222.809
                        
        
                            Mounting Method:
                            
                                Locking Sleeve
                        
        
                            Belt Width - Millimeter:
                            
                                40
                        
        
5014MT40AF-L75S2D
        
            Description
            
            5014MT40AF L75S2D ; POR THT HIGH TORQUE TYPE PULLEY
    
Part # 5014MT40AF-L75S2D
BDI # 926453
Features
        
                            Pitch Diameter - Inch:
                            
                                8.772
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                8.662
                        
        
                            Face Width - Millimeter:
                            
                                53.975
                        
        
                            Face Width - Inch:
                            
                                2.125
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
                        
        
                            Pitch Diameter - Millimeter:
                            
                                222.809
                        
        
                            Mounting Method:
                            
                                Locking Sleeve
                        
        
                            Belt Width - Millimeter:
                            
                                40
                        
        
5014MT40AF-L75F2G
        
            Description
            
            5014MT40AF L75F2G ; POR THT HIGH TORQUE TYPE PULLEY
    
Part # 5014MT40AF-L75F2G
BDI # 926450
Features
        
                            Pitch Diameter - Inch:
                            
                                8.772
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                8.662
                        
        
                            Face Width - Millimeter:
                            
                                53.975
                        
        
                            Face Width - Inch:
                            
                                2.125
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
                        
        
                            Pitch Diameter - Millimeter:
                            
                                222.809
                        
        
                            Mounting Method:
                            
                                Locking Sleeve
                        
        
                            Belt Width - Millimeter:
                            
                                40