2062B21H
Description
2062B21H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2062B21H
BDI # 17158958
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
10.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.85
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572161
Pitch Diameter - Millimeter:
255.63
Mounting Method:
Rough Bore
H120B21
Description
H120B21 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 21T B-STYLE W/HT
Part # H120B21
BDI # 914048
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Rough Bore
D160B21 RSB 10-1/4IN HOD 5-1/8IN LTB MTO
Description
D160B21 RSB 10-1/4IN HOD 5-1/8IN LTB MTO ; ROLLER CHAIN SPROCKET
Part # D160B21 RSB 10-1/4IN HOD 5-1/8IN LTB MTO
BDI # 23240364
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Other Features:
10-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.742
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
12.661
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
298.24
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Rough Bore