Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.337
Flange Outside Diameter - Millimeter:
39.776
Inch - Metric:
Inch
Outside Diameter - Inch:
1.317
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
33.96
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.146
Flange Outside Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Outside Diameter - Inch:
1.126
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
29.11
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.273
Flange Outside Diameter - Millimeter:
38.151
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
32.34
Mounting Method:
Rough Bore