LH300 HUB 1-1/2 3/8X3/16KW
Description
LH300 HUB 1-1/2 3/8X3/16KW ; HYDRAULIC CJ JAW COUPLING
Part # LH300-HUB-1-1/2-3/8X3/16KW
BDI # 23204590
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
LH300 HUB 18MM H7 6X2.8MMKW
Description
LH300 HUB 18MM H7 6X2.8MM KW ; HYDRAULIC CJ JAW COUPLING
Part # LH300-HUB-18MMH7-6X2.8MMKW
BDI # 23204592
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
LH300 HUB 5/8 3/16X3/32KW
Description
LH300 HUB 5/8 3/16X3/32KW
Part # LH300-HUB-5/8-3/16X3/32KW
BDI # 21444527
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
LH300 HUB 1-3/8 5/16X5/32KW
Description
LH300 HUB 1-3/8 5/16X5/32KW ; HYDRAULIC
Part # LH300-HUB-1-3/8-5/16X5/32KW
BDI # 23204594
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
LH300 HUB 13T 16/32 SPLINE LOC
Description
LH300 HUB 13T 16/32 SPLINE LOC ; HYDRAULIC
Part # LH300-HUB-13T 16/32DP-SAE B LLOC
BDI # 23204614
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling