WA309A-100K-G
Description
WA309A-100K-G WORM GEAR SPEED REDUCER ; NON RETURNABLE
Part # 45585
BDI # 169068
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
17.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP
Global Part Number GPN:
339185
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.125
TW113A-100 AM1
Description
TW113A-100 AM1 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL
Part # 42692
BDI # 168907
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
17.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Sub Fractional HP | No Lubricant
Global Part Number GPN:
339147
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
F713-100-B5-J
Description
F713-100-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # D02531
BDI # 185250
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.065
FWA309A-100K-G
Description
FWA309A-100K-G WORM GEAR SPEED REDUCER ; NON RETURNABLE
Part # 45605
BDI # 169088
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
17.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN:
338818
Mounting Method:
Flange Mounted
Overall Length - Inch:
5
TWF113A-100 AM1
Description
TWF113A-100 AM1 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL
Part # 42758
BDI # 168921
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
17.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Sub Fractional HP | No NEMA or IEC Standard Frame
Global Part Number GPN:
339171
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.063