M1145138.00
Description
M1145138.00 AC GEARMOTOR ; 1/6HP 16RPM 38 TEFC 115/230V 1PH
Part # M1145138.00
BDI # 20180685
Features
Mounting Frame:
38-F
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
16.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Washdown Duty | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.13
M1145030.00
Description
M1145030.00 AC GEARMOTOR ; PARALLEL 105:1 RATIO HELICAL-SPUR GEAR
Part # M1145030
BDI # 557586
Features
Mounting Frame:
38-F
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
16.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Permanent Split Capacitor Design | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.13
M1145122.00
Description
M1145122.00 AC GEARMOTOR ; 1/6HP 16RPM 38 TEFC /208-230V 3PH 60HZ
Part # M1145122
BDI # 557598
Features
Mounting Frame:
38
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
16.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Inverter Duty | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.63
TCR12 105.6 BS
Description
TCR12 105.6 MAXUM BACKS ; POR BACKSTOP REDUCER
Part # 303210
BDI # 273892
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
125HP
Nominal Max Output RPM:
16.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | With Extended High Speed Shaft | Without External Backstop Assembly | Optional Cooling Fan
Mounting Method:
Base Mounted
Overall Length - Inch:
53.36
Overall Width - Inch:
34.46
TCR11 105.6
Description
TCR11 105.6 MAXUM CONCEN ; POR MAXUM CONCENTRIC RED
Part # 299229
BDI # 273324
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
16.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Gray Iron with Cast Internal Walls | Optional Cooling Fan
Mounting Method:
Base Mounted
Overall Length - Inch:
48.65
Overall Width - Inch:
33.02