M1145023.00

COMPARE

M1145023.00

Description
M1145023.00 AC GEARMOTOR ; 1/15HP 15RPM TEFC 115/230V 1PH 60HZ

LEESON

Part # M1145023.00

BDI # 20180512

Features

Mounting Frame: 38-D
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 15.2
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Permanent Split Capacitor Design | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 10.46

Price Inventory : Available to order
Loading Price
QTY