FWC713-1200-B4-G
Description
FWC713-1200-B4-G WORM SPEED REDUCER ; RIGHT ANGLE 42CZ
Part # 52429
BDI # 171778
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343870
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.04
FWC738-1200E-B5-G
Description
FWC738-1200E-B5-G WORM SPEED REDUCER ; NON-RETURNABLE
Part # 52493
BDI # 171842
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343944
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.08
FWA732-1200E-B5-G
Description
FWA732-1200E-B5-G WORM SPEED REDUCER ; NON-RETURNABLE
Part # 52375
BDI # 171729
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338901
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.73
FWC718-1200-B4-G
Description
FWC718-1200-B4-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # 52441
BDI # 171790
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343886
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.35
FWA718-1200-B4-G
Description
FWA718-1200-B4-G WORM SPEED REDUCER ; RIGHT ANGLE 42CZ
Part # 52336
BDI # 171691
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338856
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.35