Page 1 of 19

Next

Compare
F643B-125-B5

COMPARE

F643B-125-B5

Description
F643B-125-B5 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 28833

BDI # 166003

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 14
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | No Lubricant
Global Part Number GPN: 338683
Mounting Method: Base Mounted
Overall Length - Inch: 16.31

Price Inventory : Available to order
Loading Price
QTY
843BF-125K-M8

COMPARE

843BF-125K-M8

Description
843BF-125K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00291

BDI # 180187

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 14
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 14.69
Overall Width - Inch: 7.87

Price Inventory : Available to order
Loading Price
QTY
833B-125K-M1

COMPARE

833B-125K-M1

Description
833B-125K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00171

BDI # 180067

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 14
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 13.78
Overall Width - Inch: 6

Price Inventory : Available to order
Loading Price
QTY
873BF-125K-M8

COMPARE

873BF-125K-M8

Description
873BF-125K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00497

BDI # 180391

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 14
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 20.55
Overall Width - Inch: 11.81

Price Inventory : Available to order
Loading Price
QTY
F843B-125K-B5-M1

COMPARE

F843B-125K-B5-M1

Description
F843B-125K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00837

BDI # 180624

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 14
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 12.94
Overall Width - Inch: 6.62

Price Inventory : Available to order
Loading Price
QTY