Page 1 of 19

Next

Compare
F643B-125-B5

COMPARE

F643B-125-B5

Description
F643B-125-B5 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 28833

BDI # 166003

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 14
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | No Lubricant
Global Part Number GPN: 338683
Mounting Method: Base Mounted
Overall Length - Inch: 16.31

Price Inventory : Available to order
Loading Price
QTY
843BF-125K-M8

COMPARE

843BF-125K-M8

Description
843BF-125K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00291

BDI # 180187

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 14
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 14.69
Overall Width - Inch: 7.87

Price Inventory : Available to order
Loading Price
QTY
HB1283CN210TC/123.53A1SI2.875X5.51

COMPARE

HB1283CN210TC/123.53A1SI2.875X5.51

Description
HB1283CN210TC/123.53A1SI2.875X5.51 ; IN-LINE SHAFT REDUCER

DODGE

Part # H12C21S12353

BDI # 298458

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 14
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 27.06
Overall Width - Inch: 18.19

Price Inventory : Available to order
Loading Price
QTY
M1135117.00

COMPARE

M1135117.00

Description
M1135117.00 DC GEARMOTOR ; 124:1 21RPM 371LBIN 1/4HP 34 90V

LEESON

Part # M1135117.00

BDI # 20180854

Features

Mounting Frame: 34
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 14
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 13.31

Price Inventory : Available to order
Loading Price
QTY
833B-125K-M1

COMPARE

833B-125K-M1

Description
833B-125K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00171

BDI # 180067

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 14
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 13.78
Overall Width - Inch: 6

Price Inventory : Available to order
Loading Price
QTY