HB882CN250TC/14.63A1SI2.125X3.94
        
            Description
            
            HB882CN250TC/14.63A1SI2.125X3.94 ; HELICAL GEAR REDUCER
    
Part # H8C25S01463
BDI # 299034
Features
        
                            Mounting Frame:
                            
                                254TC/256TC
                        
        
                            Nominal Max Input Rating:
                            
                                25HP
                        
        
                            Nominal Max Output RPM:
                            
                                119.6
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                20.68
                        
        
                            Overall Width - Inch:
                            
                                13.07