Page 1 of 40

Next

Compare
BB1683 250-CC 150.36 4-3/8 S SHFT

COMPARE

BB1683 250-CC 150.36 4-3/8 S SHFT

Description
BB1683 250-CC 150.36 4-3/8 S SHFT ; HELICAL BEVEL REDUCER

DODGE

Part # B16C25S15036

BDI # 296797

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 11.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 33.34

Price Inventory : Available to order
Loading Price
QTY
H14C21S15638

COMPARE

H14C21S15638

Description
HB1483 210-CC 156.38 3-5/8 ; 156.38 3-5/8" SHFT

DODGE

Part # H14C21S15638

BDI # 298498

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 11.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 29.55
Overall Width - Inch: 20.07

Price Inventory : Available to order
Loading Price
QTY
FWA309A-150K-K

COMPARE

FWA309A-150K-K

Description
FWA309A-150K-K WORM GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 45596

BDI # 169079

Features

Mounting Frame: Special
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 11.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 28.448
Other Features: Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN: 338821
Mounting Method: Flange Mounted
Overall Length - Inch: 5

Price Inventory : Available to order
Loading Price
QTY
M12C21T15425

COMPARE

M12C21T15425

Description
MW1283 210-CC 154.25 TAPERED

DODGE

Part # M12C21T15425

BDI # 299322

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 11.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 316.484
Nominal Center Distance - Inch: 12.46
Other Features: Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method: Flange Mounted
Overall Length - Inch: 18.32

Price Inventory : Available to order
Loading Price
QTY
S863BR-150K-M1

COMPARE

S863BR-150K-M1

Description
S863BR-150K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01359

BDI # 181130

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 11.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 29.972
Nominal Center Distance - Inch: 1.18
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 17.17

Price Inventory : Available to order
Loading Price
QTY