Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
97.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.4
20GWPF1 18
Description
20GWPF1 18 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # G311
BDI # 358320
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
97.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Nominal Center Distance - Inch:
3.75
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.47