290 2/1 A H
Description
290 2/1 A H PARALLEL SHAFT DRIVE ; NON-RETURNABLE
Part # 0220-74802
BDI # 482238
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
250HP
Nominal Max Output RPM:
875
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
215.9
Nominal Center Distance - Inch:
8.5
Other Features:
Single Reduction | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
17
22 2/1 A S
Description
22 2/1 A S PARALLEL SHAFT DRIVE ; NON-RETURNABLE
Part # 0220-01503
BDI # 482199
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
875
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.5
200 2/1 A H
Description
200 2/1 A H PARALLEL SHAFT DRIVE ; NON-RETURNABLE
Part # 0220-01007
BDI # 482175
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
875
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
137.668
Nominal Center Distance - Inch:
5.42
Other Features:
Single Reduction | Ductile Iron Feet | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.375