SF833BR-200K-B5-M1
Description
SF833BR-200K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01440
BDI # 181184
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
31
Nominal Center Distance - Inch:
1.22
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.24
873BF-200K-M8
Description
873BF-200K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # F00501
BDI # 180395
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
8.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
20.55
Overall Width - Inch:
11.81
S853BR-200K-M1
Description
S853BR-200K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01317
BDI # 181088
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.53
FWC726-200-B5-G
Description
FWC726-200-B5-G WORM SPEED REDUCER ; NON-RETURNABLE SOLID SHAFT DOUBLEUCTION
Part # 52459
BDI # 171808
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343915
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.66
FWA721-200-B5-G
Description
FWA721-200-B5-G WORM SPEED REDUCER ; RIGHT ANGLE DOUBLE
Part # 52340
BDI # 171695
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338874
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25