SF842BR-212K-B5-M1
Description
SF842BR-212K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01467
BDI # 181211
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
8.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.79
S852BR-212K-M1
Description
S852BR-212K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01295
BDI # 181066
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
8.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.32
S862BR-212K-M1
Description
S862BR-212K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01340
BDI # 181111
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
8.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.57
108700.00
Description
108700.00 DC GEARMOTOR ; 1/4HP 8RPM 1103-48.TN 90VDC C4D17NZ17
Part # 108700.00
BDI # 20180679
Features
Mounting Frame:
48
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
8.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
9.144
Nominal Center Distance - Inch:
0.36
Other Features:
Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.24
SF832BR-212K-B5-M1
Description
SF832BR-212K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01417
BDI # 181161
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
8.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
5.334
Nominal Center Distance - Inch:
0.21
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.04