Page 1 of 6

Next

Compare
873B-250K-M1

COMPARE

873B-250K-M1

Description
873B-250K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE

BOSTON GEAR

Part # F00485

BDI # 180379

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 20.55
Overall Width - Inch: 9.81

Price Inventory : Available to order
Loading Price
QTY
F873B-250K-B5-M1

COMPARE

F873B-250K-B5-M1

Description
F873B-250K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE

BOSTON GEAR

Part # F01146

BDI # 180919

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 18.28
Overall Width - Inch: 9.81

Price Inventory : Available to order
Loading Price
QTY
F843B-250K-B5-M1

COMPARE

F843B-250K-B5-M1

Description
F843B-250K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE

BOSTON GEAR

Part # F00843

BDI # 180630

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 12.94
Overall Width - Inch: 6.62

Price Inventory : Available to order
Loading Price
QTY
F863B-250K-B5-M1

COMPARE

F863B-250K-B5-M1

Description
F863B-250K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE

BOSTON GEAR

Part # F00999

BDI # 180778

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction
Mounting Method: Base Mounted
Overall Length - Inch: 15.38
Overall Width - Inch: 8

Price Inventory : Available to order
Loading Price
QTY
F843BF-250K-B5-M8

COMPARE

F843BF-250K-B5-M8

Description
F843BF-250K-B5-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE

BOSTON GEAR

Part # F00861

BDI # 180648

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 12.94
Overall Width - Inch: 7.87

Price Inventory : Available to order
Loading Price
QTY