2104 250/1 WR 56C
Description
2104 250/1 WR 56C SINGLE OUTPUT ; NON-RETURNABLE FOR WORM GEAR REDCR CI
Part # 0230-19746
BDI # 22131688
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
7
Flange Outside Diameter - Millimeter:
7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted
GW6004 250/1 WR 182TC SINGLE OUTPUT
Description
GW6004 250/1WR182TC SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0270-02693
BDI # 23689471
Features
Component:
Right Angle
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
7
Flange Outside Diameter - Millimeter:
7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Overhung Load Capacity
Assembly Components:
152.4
Mounting Method:
Direct Mounted
2604 250/1 WR 56C SINGLE OUTPUT
Description
2604 250/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-24306
BDI # 23703308
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
7
Flange Outside Diameter - Millimeter:
7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted
GW6001 250/1 WR SINGLE OUTPUT
Description
GW6001 250/1 WR SGL O/P WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 0270-02621
BDI # 23689411
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
7
Flange Outside Diameter - Millimeter:
7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Overhung Load Capacity
Assembly Components:
152.4
Mounting Method:
Direct Mounted
GW7004 250/1 WR 182TC SINGLE OUTPUT
Description
0270-02698;GW7004 250/1WR182TC SNGL O/P ; POR WORM GEAR DRIVE NON RETURNABLE
Part # 0270-02698
BDI # 23689493
Features
Component:
Right Angle
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
7
Flange Outside Diameter - Millimeter:
7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
177.8
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | 6209Lbs Low Speed Overhung Load Capacity
Assembly Components:
177.8
Mounting Method:
Direct Mounted