UT010-028-0-RM100-80A
Description
UT010-028-0-RM100-80A PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114354-8142
BDI # 850545
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.463
Overall Width - Inch:
4.72
VT018-028-0-RM180-114
Description
VT018-028-0-RM180-114 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 27-119270-F910
BDI # 847306
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.616
Overall Width - Inch:
7.48
VT006-028-0-RM060-343
Description
VT006-028-0-RM060-343 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 27-119317-G413
BDI # 847435
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.26
Overall Width - Inch:
2.402
VT014-028-0-RM142-92
Description
VT014-028-0-RM142-92 PLANETARY GEARHEAD ; POR NON RETURNABLE
Part # 27-119257-G334
BDI # 847262
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.297
Overall Width - Inch:
5.591
27-119317-F817
Description
VT006-028-0-RM060-7 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 27-119317-F817
BDI # 847432
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.259
Overall Width - Inch:
2.402