Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349137
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.09
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346095
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.92
M1125082.00
Description
M1125082.00 AC GEARMOTOR ; 30:1 58RPM 40LBIN 06HP
Part # M1125082
BDI # 557424
Features
Mounting Frame:
31-C
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.4
Nominal Center Distance - Inch:
1
Other Features:
Permanent Split Capacitor Design | Optional Base Mount | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.94
176Q30R56WP
Description
176Q30R56WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Part # 176Q30R56WP
BDI # 263588
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346005
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
30AZ30R14WP
Description
30AZ30R14WP TIGEAR-2 E-Z KLEEN REDUCER ; WHITE
Part # 30AZ30R14WP
BDI # 274483
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
348661
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.7