Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.03
237Q56LR30
Description
237Q56LR30 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XF1117
BDI # 350789
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
364377
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.62
133ULR30
Description
133ULR30 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325
Part # XB1027
BDI # 350353
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
362907
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.15
DTR115D-030-0-RM115-71
Description
DTR115D-030-0RM115-71 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-416495-C908
BDI # 849023
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
8 Arc Minute Precision | With Redimount | Dual Shaft | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
10
Overall Width - Inch:
4.528
752-30F-H
Description
752-30F-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 49636
BDI # 170462
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343350
Mounting Method:
Direct Mounted
Overall Length - Inch:
23.82