HB482CN140TC/26.53A1SI1.250X2.36
Description
HB482CN140TC/26.53A1SI1.250X2.36 ; HELICAL GEAR REDUCER
Part # H4C14S02653
BDI # 298722
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
PL2115-030-KS-S-0801-24.0
Description
PL2115-030-KS-S-0801-24.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # P01307
BDI # 184106
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.898
Overall Width - Inch:
4.528
F842BF-28K-B5-M8
Description
F842BF-28K-B5-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00810
BDI # 180597
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.73
Overall Width - Inch:
7.87
HB1082CN210TC/32.81A1SI2.375X4.72
Description
HB1082CN210TC/32.81A1SI2.375X4.72 ; HELICAL GEAR REDUCER
Part # H10C21S03281
BDI # 298399
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
22.86
Overall Width - Inch:
16.14
F862B-28K-B9-M1
Description
F862B-28K-B9-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00896
BDI # 180680
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
14.61
Overall Width - Inch:
9.26