FWA726-300-B5-G
Description
FWA726-300-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # 52355
BDI # 171709
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338884
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.66
FWC721-300-B5-G
Description
FWC721-300-B5-G WORM SPEED REDUCER ; RIGHT ANGLE DOUBLE
Part # 52447
BDI # 171796
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343905
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
FWC718-300-B5-G
Description
FWC718-300-B5-G WORM SPEED REDUCER ; 1-3/4" CD 300:1 RARTION
Part # 52550
BDI # 171899
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343893
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.5
FWA721-300-B5-G
Description
FWA721-300-B5-G WORM SPEED REDUCER ; NON-RETURNABLE 2.06" PD 300:1 56C L O/P
Part # 52342
BDI # 171697
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338875
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
FWC713-300-B5-G
Description
FWC713-300-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # 52526
BDI # 171875
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343877
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.19