Page 1 of 29

Next

Compare
WA309A-300K-G

COMPARE

WA309A-300K-G

Description
WA309A-300K-G WORM GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 45588

BDI # 169071

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 5.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 28.448
Other Features: Double Reduction | Sub Fractional HP
Global Part Number GPN: 339193
Mounting Method: Direct Mounted
Overall Length - Inch: 5.125

Price Inventory : Available to order
Loading Price
QTY
WA309A-300K-K

COMPARE

WA309A-300K-K

Description
WA309A-300K-K WORM GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 45578

BDI # 169061

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 5.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 28.448
Other Features: Double Reduction | Sub Fractional HP
Global Part Number GPN: 339194
Mounting Method: Direct Mounted
Overall Length - Inch: 5.125

Price Inventory : Available to order
Loading Price
QTY
FWA726-300-B5-G

COMPARE

FWA726-300-B5-G

Description
FWA726-300-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE

BOSTON GEAR

Part # 52355

BDI # 171709

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 5.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 338884
Mounting Method: Direct Mounted
Overall Length - Inch: 12.66

Price Inventory : Available to order
Loading Price
QTY
BB1683 210-CC 287.95 4-3/8 S SHFT

COMPARE

BB1683 210-CC 287.95 4-3/8 S SHFT

Description
BB1683 210-CC 287.95 4-3/8 S SHFT ; HELICAL BEVEL REDUCER

DODGE

Part # B16C21S28795

BDI # 296787

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 5.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 33.59

Price Inventory : Available to order
Loading Price
QTY
FWC732-300E-B5-G

COMPARE

FWC732-300E-B5-G

Description
FWC732-300E-B5-G WORM SPEED REDUCER

BOSTON GEAR

Part # 52474

BDI # 171823

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 5.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 82.55
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343938
Mounting Method: Direct Mounted
Overall Length - Inch: 14.73

Price Inventory : Available to order
Loading Price
QTY