SF852BR-32K-B7-M1
        
            Description
            
            SF852BR-32K-B7-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
    
Part # F01538
BDI # 181277
Features
        
                            Mounting Frame:
                            
                                140TC/180C
                        
        
                            Nominal Max Input Rating:
                            
                                3HP
                        
        
                            Nominal Max Output RPM:
                            
                                54.7
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                13.462
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.53
                        
        
                            Other Features:
                            
                                Double Reduction
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                10.57
                        
        
F862B-32K-B5-M1
        
            Description
            
            F862B-32K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
    
Part # F00904
BDI # 180687
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                2HP
                        
        
                            Nominal Max Output RPM:
                            
                                54.7
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                12.26
                        
        
                            Overall Width - Inch:
                            
                                8