6GWBPF2 36.6
Description
6GWBPF2 36.6 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # G475
BDI # 358362
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
47.8
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
6GWBPF1 36.6
Description
6GWBPF1 36.6 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # E458
BDI # 358346
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
47.8
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81