SSHF732-40K-B7-HS1-P31
Description
SSHF732-40K-B7-HS1-P31 WRM SPD RED ; NON RETURNABLE STAINLESS
Part # H09511
BDI # 184538
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.16
206Q56H40 100
Description
206Q56H40 100 WORM GEAR REDUCER ; NON-RETURNABLE RAIDER
Part # XE1225
BDI # 24002594
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
237Q56H40 104
Description
237Q56H40 104 WORM GEAR REDUCER ; NON-RETURNABLE RAIDER
Part # XF1317
BDI # 23987153
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
SSHF726-40K-B7-HS1-P23
Description
SSHF726-40K-B7-HS1-P23 WRM SPD RED ; NON RETURNABLE RIGHT ANGLE STAINLESS
Part # H07611
BDI # 22987423
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.54
HF726-40-B7-H-P24
Description
HF726-40-B7-H-P24 WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 63080
BDI # 175900
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344065
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.44