206Q56L40
Description
206Q56L40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XE1098
BDI # 350754
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363767
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75
26A40L14WP
Description
26A40L14WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Part # 26A40L14WP
BDI # 271897
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347818
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.49
30A40L56WP
Description
30A40L56WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Part # 30A40L56WP
BDI # 274228
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
348567
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.7
26QZ40L14WP
Description
26QZ40L14WP TIGEAR-2 E-Z KLEEN REDUCER ; WHITE
Part # 26QZ40L14WP
BDI # 272737
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
348340
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.37
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.37