Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
101.6
Nominal Center Distance - Inch:
4
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.99
F726-40-B5-J
Description
F726-40-B5-J WORM SPEED REDUCER ; RIGHT ANGLE SINGLE
Part # 52046
BDI # 171559
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343675
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.44
300Q140R40
Description
300Q140R40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XH1168
BDI # 350882
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365239
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.17
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
120.65
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
350000
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.84
30A40R14WP
Description
30A40R14WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Part # 30A40R14WP
BDI # 274234
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
348571
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.7