F724-40K-B5-H-T2

COMPARE

F724-40K-B5-H-T2

Description
F724-40K-B5-H-T2 GEAR REDUCER ; RIGHT ANGLE W/CRANK HANDLE

BOSTON GEAR

Part # F724-40K-B5-H-T2

BDI # 22343008

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Nominal Center Distance - Inch: 2.31
Other Features: Single Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 8.44

Price Inventory : Available to order
Loading Price
QTY